Denoyer-Geppert

Anatomical Model, Thin Man Anatomy Program


product price: $853.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lets you explore body regions layer-by-layer for in-depth understanding.
Detailing human anatomy in a way no chart or torso can duplicate, the Thin Man is a near life-size full-color rendition of the human body which, by means of a sequence of transparent mylar overlays, allows the peeling away of layer after layer of tissue, progressing ever more deeply into the body. This provides extremely valuable insight into the 3-dimensional spatial relationships of principal structures, major vessels and organ systems. Displayed on the back side of the Thin Man is a full-figure view of the skeletal and nervous systems.
Each level of the sequential dissection highlights the following features:
1st layer: Musculature of the head, neck, thorax and abdomen, (superficial muscles on the right side of the figure; deeper muscles and ribs on the left.) 30 structures keyed and labeled.
2nd layer: Brain, thyroid and salivary glands, eye, tongue, teeth, heart and major vessels, lungs, stomach, liver and intestines. 44 structures keyed and labeled.
3rd layer: Sinuses, nasal septum, tongue, trachea, heart chambers and vessels, pancreas, spleen, large intestine. 58 structures keyed and labeled.
4th layer: Esophagus, pleura, aorta, inferior vena cava, intercostal vessels and nerves, autonomic nerve trunk, kidneys and adrenal glands. 27 structures keyed and labeled.
5th layer: (full figure): Brain, pharynx, vertebral column, rib cage, muscles of upper and lower extremities, pelvic organs and muscles. 77 structures keyed and labeled.
In all, well over 200 anatomical features are named, indexed, and keyed. Standing 63 inches (160 cm) tall, the Thin Man is mounted on a warp-proof composition board, and is supported by a tubular steel frame on a tip-proof four-legged stand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.