Shop All Anatomical Models
Denoyer-Geppert
Anatomical Model, Student Child & Adult Jaw Set
Mfr # 0890-00
Zoro # G401906953
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denoyer-Geppert
- MFR # 0890-00
- Zoro # G401906953
- Country of Origin United States
- Category Anatomical Models
Description
These two models, offered as a set for the first time, trace tooth development from childhood through adulthood.
0828-06 Magnified 3 1/2 times natural size, the Child’s Jaw dramatizes progressive stages in tooth succession in the lower jaw of an eleven-year old. Four extract-able teeth, each typifying a distinct tooth type, are portrayed. A cutaway of the jawbone exposes the roots of the teeth, as well as the nerves and blood vessels that supply them. Developing permanent teeth are shown below the gum line, and one molar is sectioned from crown to root, allowing the enamel, dentin and pulp to be viewed. 21 hand-numbered features are identified in its corresponding guide.
0829-26 The Adult Jaw, approximately the same size and scale as the Child’s Jaw, shows the full adult complement of teeth. Three teeth are split open from crown to root: the first a healthy tooth, the second with advancing decay, and the third with extensive decay and disease. 31 features are numbered and identified in its accompanying key.
Each jaw model measures approximately 14x5x9 inches overall (36x13x23 cm).
0828-06 Magnified 3 1/2 times natural size, the Child’s Jaw dramatizes progressive stages in tooth succession in the lower jaw of an eleven-year old. Four extract-able teeth, each typifying a distinct tooth type, are portrayed. A cutaway of the jawbone exposes the roots of the teeth, as well as the nerves and blood vessels that supply them. Developing permanent teeth are shown below the gum line, and one molar is sectioned from crown to root, allowing the enamel, dentin and pulp to be viewed. 21 hand-numbered features are identified in its corresponding guide.
0829-26 The Adult Jaw, approximately the same size and scale as the Child’s Jaw, shows the full adult complement of teeth. Three teeth are split open from crown to root: the first a healthy tooth, the second with advancing decay, and the third with extensive decay and disease. 31 features are numbered and identified in its accompanying key.
Each jaw model measures approximately 14x5x9 inches overall (36x13x23 cm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 (FAE-4001)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- OASIS Elastic Bandages By The Dozen, 4 in. x 5 Yards Stretched, ACE-TYPE, 12PK (REB4)
- DENOYER-GEPPERT Anatomical Model, Humerus Bone (Left side) (SB32-S)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Cervical Spinal Column (964211)
- TEDCO TOYS Tedco Toys 26097 4D Vision Polar Bear Anatomy Model (26097)
- TEDCO TOYS 4D Human Anatomy Muscle & Skeleton Model (TE564419)
- TEDCO TOYS 32371WHI EinOs Bio Signs White Blood Cell (32371WB)
- Denoyer-Geppert Anatomical Models