Shop All Safety Cabinets
Denios/Asecos
Flammable Cabinet, 156 gal., 77" Hx47" W
Mfr # M31-8020
Zoro # G6533709
product price: $6,779.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$6,779.99
Free 30-Day Returns
Key Features
- Capacity 75 gal
- Width 25 in
- Depth 47 in
- Height 77 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios/Asecos
- MFR # M31-8020
- Zoro # G6533709
- Country of Origin Germany
- Category Safety Cabinets
Dimensions
Width | 25 in |
Depth | 47 in |
Height | 77 in |
Door Opening Width | 41 1/2 in |
Door Opening Height | 64 in |
Exterior Depth | 24 1/4 in |
Exterior Height | 77 in |
Exterior Dimensions (WxDxH) - Flammables | 25 in x 47 in x 77 in |
Exterior Width | 47 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 25 in x 47 in x 77 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 75 gal, Height 77 in, Width 25 in, Depth 47 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473H52 (473H52)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- DENIOS/ASECOS Flammable Cabinet, 156 gal., 77" Hx35" W (M31-8010)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- GLOBAL INDUSTRIAL Flammable Liquid Cabinet, 30 Gallon, Manual Close Double Door, 43W x 18D x 44H (116053)
- Denios/Asecos Safety Storage