Shop All Safety Cabinets
Denios/Asecos
Flammable Cabinet, 156 gal., 77" Hx35" W
Mfr # M31-8010
Zoro # G6541488
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,549.99
Free 30-Day Returns
Key Features
- Capacity 50 gal
- Width 25 in
- Depth 34 in
- Height 77 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios/Asecos
- MFR # M31-8010
- Zoro # G6541488
- Country of Origin Germany
- Category Safety Cabinets
Dimensions
Width | 25 in |
Depth | 34 in |
Height | 77 in |
Door Opening Height | 64 in |
Door Opening Width | 29 1/2 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 25 in x 34 in x 77 in |
Exterior Width | 25 in |
Exterior Height | 77 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 25 in x 34 in x 77 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 50 gal, Height 77 in, Width 25 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Proper PPE Required, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17898)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- TEMPSHIELD WP CRYO-GRIP(TM) GL EB LG, PR (CGEBLWP)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00440 W 095)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Unassembled (316104)
- CONDOR Flammable Safety Cabinet, 12 gal., Yellow (42X503)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- Denios/Asecos Safety Cabinets