Shop All Secondary Spill Containment
Denios
Transport Spill Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lb., Steel
Mfr # K17-3203
Zoro # G9927346
product price: $2,288.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,288.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3203
- Zoro # G9927346
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 50 in |
Height | 54 in |
Length | 55 in |
Dimensions | 55 in L x 50 in W x 54 in H |
Description
Transport Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 55 in, Width 50 in, Height 54 in, Drain Included No, No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- HILLMAN 8X12 Blk/Red Sale Sign, 839932 (839932)
- GEORGIA BOOT Georgia Boot AMP LT Logger Women's Waterproof Low Heel Logger Boot (GB00427)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- SPILLTECH Duck Pond, 2ft L x 2ft W x 4" H (DKP2X2)
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- Denios Secondary Spill Containment