Shop All Bulk Storage Lockers
This Product is Discontinued
Denios
Storage Unit, 4x55 Gal. Cap, Blue (Discontinued)
Mfr # K17-3503
Zoro # G3327670
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue
- Material Steel
- Number of Doors 2
- Construction Steel
- Width 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K17-3503
- Zoro # G3327670
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Width | 56 in |
Depth | 56 in |
Height | 55 in |
Details
Item | Storage Locker |
Color | Blue |
Material | Steel |
Number of Doors | 2 |
Construction | Steel |
Drum Capacity | 55 gal |
Sump Capacity | 66 gal |
Indoor / Outdoor | Indoor/Outdoor |
Standards | EPA, UFC |
Load Capacity | 2,400 lb |
Containment Holds | (4) 55 gal. Drums |
Fire Rating | Not Rated |
Door Type | Manual |
Cabinet Storage Capacity | (4) 55 gal Drums |
Spill Capacity | 66 gal |
Description
Storage Locker, Color Blue, Door Type Manual, Drum Capacity 55 gal, Fire Rating Not Rated, Load Capacity 2,400 lb, Material Steel, Number of Doors 2, Sump Capacity 66 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.