Shop All Wardrobe Lockers
Denios
Storage Locker, Load 8400 lb., 102"W, 215"D
Mfr # N05-4040
Zoro # G9173903
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$47,203.99
Free 30-Day Returns
Key Features
- Color White
- Door Type Hinged
- Cabinet Storage Capacity (14) 55 gal Drums
- Height 67 in
- Key Lock Type Padlockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-4040
- Zoro # G9173903
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Height | 67 in |
Depth | 215 in |
Width | 102 in |
Door Opening Width | 54 in |
Door Opening Height | 80 in |
Exterior Depth | 71 in |
Exterior Height | 102 in |
Interior Height | 81 in |
Exterior Width | 213 1/4 in |
Exterior Dimensions (WxDxH) - Hazmat | 213 1/4 in x 71 in x 102 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 14, Drum Storage Orientation Vertical, Exterior Depth 71 in, Exterior Height 102 in, Exterior Width 213 1/4 in, FM Class 6049, Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety, Fire Rating 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Gray, Unassembled (18-53361GY-U)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (968261GY)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2PT)
- SALSBURY INDUSTRIES Open Access Locker, 24Wx76Hx18"D, Black (30018BLK)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Unassembled, Gray (254126GY)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (652141GY)
- Denios Wardrobe Lockers