Shop All Wardrobe Lockers
Denios
Storage Locker, Load 7200 lb., 68" W, 169"D
Mfr # N05-4035
Zoro # G9173675
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$42,970.99
Free 30-Day Returns
Key Features
- Color White
- Sump Capacity 245 gal
- Lock Type Padlockable
- Depth 169 in
- Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-4035
- Zoro # G9173675
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Depth | 169 in |
Door Opening Height | 80 in |
Door Opening Width | 54 in |
Height | 102 in |
Width | 68 in |
Exterior Width | 170 1/4 in |
Exterior Dimensions (WxDxH) - Hazmat | 170 1/4 in x 71 in x 102 in |
Exterior Height | 102 in |
Exterior Depth | 71 in |
Interior Height | 81 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 12, Drum Storage Orientation Vertical, Exterior Depth 71 in, Exterior Height 102 in, Exterior Width 170 1/4 in, FM Class 6049, Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety, Fire Rating 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- ECONOCO Mondo Mannequins Oval Base w/ Offset Upright, Satin Chrome, 7/8" dia (MR1/SC)
- GLOBAL INDUSTRIAL 16 Person Locker, 12x18x12, Unassembled, Tan (238232TN)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- ADIROFFICE 72" H x 12" W 4-Compartment Steel Storage Locker (ADI629-204-BLK)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (968269GY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- Denios Wardrobe Lockers