Shop All Wardrobe Lockers
Denios
Storage Locker, Load 5000 lb., 110"W, 88"D
Mfr # p19-1255
Zoro # G9171128
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,286.99
Free 30-Day Returns
Key Features
- Color Blue
- Width 110 in
- Cabinet Storage Capacity (1) 350 gal IBC Totes
- Key Lock Type Padlockable
- Door Opening Width 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # p19-1255
- Zoro # G9171128
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Width | 110 in |
Door Opening Width | 53 in |
Depth | 73 in |
Door Opening Height | 60 in |
Height | 80 in |
Exterior Dimensions (WxDxH) - Hazmat | 99 in x 88 in x 120 in |
Interior Height | 60 in |
Exterior Height | 120 in |
Exterior Depth | 88 in |
Exterior Width | 99 in |
Description
Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 60 in, Door Opening Width 53 in, Door Type Roll Up, Drum Storage Orientation Vertical, Exterior Depth 88 in, Exterior Height 120 in, Exterior Width 99 in, FM Class 6049
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Steel Vertical Slide Drum Deheader (272303)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black (2KPN5)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36 2 Door, Unassembled, Tan (652076TN)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121572-CSD)
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx21"D, 3 Door, Blue, Unassembled (18-51361BL-U)
- Denios Wardrobe Lockers