Shop All Wardrobe Lockers
Denios
Storage Locker, Load 4800 lb., 66 1/2" W
Mfr # N05-4020
Zoro # G9171618
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,451.99
Free 30-Day Returns
Key Features
- Color White
- Key Lock Type Padlockable
- Standards FM 6049 Approved
- Load Capacity 4,800 lb
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-4020
- Zoro # G9171618
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Depth | 116 1/2 in |
Door Opening Height | 80 in |
Door Opening Width | 54 in |
Height | 98 in |
Width | 66 1/2 in |
Interior Height | 81 in |
Exterior Depth | 71 in |
Exterior Dimensions (WxDxH) - Hazmat | 120 1/4 in x 71 in x 102 in |
Exterior Width | 120 1/4 in |
Exterior Height | 102 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 8, Drum Storage Orientation Vertical, Exterior Depth 71 in, Exterior Height 102 in, Exterior Width 120 1/4 in, FM Class 6049, Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety, Fire Rating 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREEN)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (U1228-3A-PT)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- Denios Wardrobe Lockers