Shop All Wardrobe Lockers
Denios
Storage Locker, Load 3600 lb., 68" W, 92" D
Mfr # N05-4015
Zoro # G9170236
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$26,719.99
Free 30-Day Returns
Key Features
- Color White
- Fire Rating 2 hr
- Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety
- Load Capacity 3,600 lb
- Key Lock Type Padlockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-4015
- Zoro # G9170236
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Height | 98 in |
Door Opening Height | 80 in |
Door Opening Width | 54 in |
Width | 68 in |
Depth | 92 in |
Exterior Dimensions (WxDxH) - Hazmat | 95 1/4 in x 71 in x 98 in |
Exterior Width | 95 1/4 in |
Exterior Height | 98 in |
Exterior Depth | 71 in |
Interior Height | 81 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 6, Drum Storage Orientation Vertical, Exterior Depth 71 in, Exterior Height 98 in, Exterior Width 95 1/4 in, FM Class 6049, Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety, Fire Rating 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- LOWELL Clamp for RMK (RMK-TCMP)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x15x60, 3 Door, Unassembled, Blue (652063BL)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3226-1PT)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12x15x24, 3 Door, Unassembled, Gray (238230GY)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- Denios Wardrobe Lockers