Shop All Wardrobe Lockers
Denios
Storage Locker, Load 2400 lb., 69" W, 78" D
Mfr # N05-4009
Zoro # G9173596
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$22,988.99
Free 30-Day Returns
Key Features
- Color White
- Cabinet Storage Capacity (4) 55 gal Drums
- Lock Type Padlockable
- Standards FM 6049 Approved
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-4009
- Zoro # G9173596
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Height | 98 in |
Door Opening Height | 80 in |
Width | 69 in |
Depth | 78 in |
Door Opening Width | 54 in |
Exterior Width | 73 3/4 in |
Exterior Depth | 71 in |
Exterior Dimensions (WxDxH) - Hazmat | 73 3/4 in x 71 in x 98 in |
Exterior Height | 98 in |
Interior Height | 81 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 4, Drum Storage Orientation Vertical, Exterior Depth 71 in, Exterior Height 98 in, Exterior Width 73 3/4 in, FM Class 6049, Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety, Fire Rating 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Orange (SSB425OR)
- TENNSCO Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7248)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 3 in H (DS92035)
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Gray, Unassembled (18-53361GY-U)
- CHILDCRAFT Bench Coat Locker, 3 Sections, 32-1/2 x 13-3/4 x 48 Inches (594544)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Gray (254123GY)
- GLOBAL INDUSTRIAL 3-Tier 3 Door Locker, 12Wx15Dx24H, Blue, Unassembled (493413BL)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray (52365GY-U)
- Denios Wardrobe Lockers