Shop All Wardrobe Lockers
Denios
Storage Locker, Load 2400 lb., 66-1/2" W
Mfr # N05-3009
Zoro # G9173727
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,853.99
Free 30-Day Returns
Key Features
- Color White
- Sump Capacity 128 gal
- Drum Capacity 4
- Standards FM 6049 Approved
- Cabinet Storage Capacity (4) 55 gal Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-3009
- Zoro # G9173727
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Door Opening Width | 52 in |
Height | 98 in |
Door Opening Height | 79 in |
Depth | 73 in |
Width | 66 1/2 in |
Exterior Depth | 69 3/4 in |
Exterior Width | 73 1/4 in |
Exterior Dimensions (WxDxH) - Hazmat | 73 1/4 in x 69 3/4 in x 98 in |
Exterior Height | 98 in |
Interior Height | 82 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 52 in, Door Type Hinged, Drum Capacity 4, Drum Storage Orientation Vertical, Exterior Depth 69 3/4 in, Exterior Height 98 in, Exterior Width 73 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12 Gal Round Fiber Drum, 130 lb Capacity (FDR-12)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (652049GY)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36 2 Door, Unassembled, Tan (652076TN)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1228-3A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- Denios Wardrobe Lockers