Shop All Wardrobe Lockers
Denios
Storage Locker, Load 1200 lb., 58" W, 74" D
Mfr # N05-4004
Zoro # G9172318
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,256.99
Free 30-Day Returns
Key Features
- Color White
- Sump Capacity 77 gal
- Lock Type Padlockable
- Indoor / Outdoor Indoor/Outdoor
- Drum Capacity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-4004
- Zoro # G9172318
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Door Opening Width | 54 in |
Depth | 74 in |
Height | 98 in |
Width | 58 in |
Door Opening Height | 80 in |
Exterior Dimensions (WxDxH) - Hazmat | 73 3/4 in x 57 3/4 in x 98 in |
Exterior Width | 73 3/4 in |
Exterior Depth | 57 3/4 in |
Exterior Height | 98 in |
Interior Height | 81 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 2, Drum Storage Orientation Vertical, Exterior Depth 57 3/4 in, Exterior Height 98 in, Exterior Width 73 3/4 in, FM Class 6049, Features Complies With Fire Rating Requirements for Storage of Flammables Within 10 Feet of Your Facility, Lockable Hinged Doors With Inside Release Provides Added Safety, Fire Rating 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- ECONOCO Linea Double Bar Rack (LNH60)
- SUNCAST Decor Resin Hose Pot (HPL100)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door Unassembled, Blue (254109BL)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Clear View Locker, 12W x 15D x 36H, Tan, Unassembled (B2311320)
- Denios Wardrobe Lockers