Shop All Wardrobe Lockers
Denios
Storage Locker, Load 1200 lb., 54" W, 73" D
Mfr # N05-3004
Zoro # G9172065
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$13,612.99
Free 30-Day Returns
Key Features
- Color White
- Door Opening Height 79 in
- Lock Type Padlockable
- Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation
- Drum Capacity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-3004
- Zoro # G9172065
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Door Opening Height | 79 in |
Height | 98 in |
Width | 54 in |
Depth | 73 in |
Door Opening Width | 52 in |
Interior Height | 82 in |
Exterior Depth | 58 in |
Exterior Width | 73 1/4 in |
Exterior Height | 98 in |
Exterior Dimensions (WxDxH) - Hazmat | 73 1/4 in x 58 in x 98 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 52 in, Door Type Hinged, Drum Capacity 2, Drum Storage Orientation Vertical, Exterior Depth 58 in, Exterior Height 98 in, Exterior Width 73 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- AKRO-MILS Storage Bin, Plastic, 9 in H, Red (30265 RED)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3288-3MB)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (32368CHE)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFF9)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Ventilated Locker, 12Wx15Dx36H, Assembled (493250GY)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- Denios Wardrobe Lockers