Shop All Wardrobe Lockers
Denios
Storage Locker, 99" W, 70" D, 100" H, Blue
Mfr # P19-1250
Zoro # G3323638
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,011.99
Free 30-Day Returns
Key Features
- Overall Width 99"
- Overall Depth 70"
- Overall Height 100"
- Color Blue
- Fire Rating 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # P19-1250
- Zoro # G3323638
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 99" |
Overall Depth | 70" |
Overall Height | 100" |
Width | 99 in |
Depth | 70 in |
Height | 100 in |
Door Opening Height | 60 in |
Door Opening Width | 55 in |
Interior Height | 60 in |
Exterior Height | 100 in |
Exterior Dimensions (WxDxH) - Hazmat | 99 in x 70 in x 100 in |
Exterior Depth | 70 in |
Exterior Width | 99 in |
Description
Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 60 in, Door Opening Width 55 in, Door Type Hinged, Drum Capacity 350 gal, Drum Storage Orientation Vertical, Exterior Depth 70 in, Exterior Height 100 in, Exterior Width 99 in, FM Class 6049
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White (35-P-3296WH)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Ventilated Locker, 12Wx15Dx36H, Assembled (493247GY)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 18Wx18Dx72H, Gray, Unassembled (493658GY)
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1A-HG)
- Denios Wardrobe Lockers