Shop All Wardrobe Lockers
Denios
Storage Locker, 153" W, 70" D, 88" H, Blue
Mfr # P19-1300
Zoro # G3327689
product price: $21,349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,349.99
Free 30-Day Returns
Key Features
- Overall Width 153"
- Overall Depth 70"
- Overall Height 88"
- Color Blue
- Fire Rating 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # P19-1300
- Zoro # G3327689
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 153" |
Overall Depth | 70" |
Overall Height | 88" |
Width | 153 in |
Depth | 70 in |
Height | 88 in |
Door Opening Height | 60 in |
Door Opening Width | 108 in |
Exterior Height | 88 in |
Exterior Depth | 70 in |
Exterior Dimensions (WxDxH) - Hazmat | 153 in x 70 in x 88 in |
Exterior Width | 153 in |
Interior Height | 60 in |
Description
Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 60 in, Door Opening Width 108 in, Door Type Hinged, Drum Capacity 350 gal, Drum Storage Orientation Vertical, Exterior Depth 70 in, Exterior Height 88 in, Exterior Width 153 in, FM Class 6049
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbench Shelf, 72in. W x 20 1/2 in. D, 350 lb. (FS-3072)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 8ANG Shelf Bracket (N180-043)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (U1228-3A-PT)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1588-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- Denios Wardrobe Lockers