Shop All Bulk Storage Lockers
Denios
Storage Buildng, 14Drum w/55 Gal Cap, Wht
Mfr # N05-3040
Zoro # G3333158
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,556.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Construction Steel
- Width 230 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-3040
- Zoro # G3333158
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Width | 230 in |
Door Opening Width | 52 in |
Height | 98 in |
Depth | 70 in |
Door Opening Height | 79 in |
Exterior Height | 98 in |
Interior Height | 82 in |
Exterior Dimensions (WxDxH) - Hazmat | 213 1/4 in x 69 3/4 in x 98 in |
Exterior Width | 213 1/4 in |
Exterior Depth | 69 3/4 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 52 in, Door Type Hinged, Drum Capacity 14, Drum Storage Orientation Vertical, Exterior Depth 69 3/4 in, Exterior Height 98 in, Exterior Width 213 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Collapsible Rolling Rack (RCS/2)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- DEWALT Bulk Storage Rack, 1,500lb, Metal, 3Shelves (DXST4500-W)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- ADIROFFICE Large Single Door Locker, Black Body With White Doors (ADI629-201-B-W)
- ADIROFFICE 72in x 12in x 12in 6-Compartment Steel Tier Key Lock Storage Locker in Black, 4PK (ADI629-206-BLK-4PK)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25224)
- Denios Bulk Storage Lockers