Shop All Bulk Storage Lockers
Denios
Storage Building, 8x55 Gal. Cap, White
Mfr # N05-3020
Zoro # G3333185
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,000.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Construction Steel
- Standards EPA 40 CFR 264.175, FM 6049 Approved, NFPA 30, NFPA 400, NFPA 70, UFC
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-3020
- Zoro # G3333185
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Depth | 70 in |
Door Opening Height | 79 in |
Height | 98 in |
Width | 143 in |
Door Opening Width | 52 in |
Interior Height | 82 in |
Exterior Depth | 69 3/4 in |
Exterior Width | 120 1/4 in |
Exterior Height | 98 in |
Exterior Dimensions (WxDxH) - Hazmat | 120 1/4 in x 69 3/4 in x 98 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 52 in, Door Type Hinged, Drum Capacity 8, Drum Storage Orientation Vertical, Exterior Depth 69 3/4 in, Exterior Height 98 in, Exterior Width 120 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8WT)
- ZORO SELECT Shelf Liner 60"x18", White, 4PK (5GRE3)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- UNITED SOLUTIONS UTILITY TOTE PLSTC 17GAL (TU0085)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- ADIROFFICE 48'' Locker for Kids, Black (ADI629-01-BLK)
- ADIROFFICE Large Single Door Locker, Black Body With White Doors (ADI629-201-B-W)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 2PK (ADI629-202-PUR-2PK)
- ADIROFFICE 24'' Locker for Kids, Black Body With White Doors (ADI629-02-B-W)
- Denios Bulk Storage Lockers