Shop All Bulk Storage Lockers
Denios
Storage Building, 6x55 gal., White
Mfr # N05-3015
Zoro # G6604269
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,533.99
Free 30-Day Returns
Key Features
- Color White
- Width 118 in
- Depth 70 in
- Height 98 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-3015
- Zoro # G6604269
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Width | 118 in |
Depth | 70 in |
Height | 98 in |
Door Opening Width | 52 in |
Door Opening Height | 79 in |
Exterior Dimensions (WxDxH) - Hazmat | 95 1/4 in x 69 3/4 in x 98 in |
Exterior Height | 98 in |
Exterior Depth | 69 3/4 in |
Interior Height | 82 in |
Exterior Width | 95 1/4 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 52 in, Door Type Hinged, Drum Capacity 6, Drum Storage Orientation Vertical, Exterior Depth 69 3/4 in, Exterior Height 98 in, Exterior Width 95 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- 80/20 T-Slot Cover, For 45 Series (12013)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Red (PB30250-17)
- ADIROFFICE 48'' Locker for Kids, Black Body With White Doors (ADI629-01-B-W)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-202-RED-2PK)
- ADIROFFICE 48in Locker for Kids, Misty Green, 2PK (ADI629-01-MGRN-PKG-2)
- Denios Bulk Storage Lockers