Shop All Bulk Storage Lockers
Denios
Storage Building, 10x55 Gal. Cap, White
Mfr # N05-3030
Zoro # G3333176
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$26,717.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Construction Steel
- Width 168 in
- Sump Capacity 267 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # N05-3030
- Zoro # G3333176
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Width | 168 in |
Door Opening Width | 110 in |
Height | 98 in |
Door Opening Height | 79 in |
Depth | 70 in |
Interior Height | 82 in |
Exterior Height | 98 in |
Exterior Width | 145 1/4 in |
Exterior Dimensions (WxDxH) - Hazmat | 145 1/4 in x 69 3/4 in x 98 in |
Exterior Depth | 69 3/4 in |
Description
Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 110 in, Door Type Hinged, Drum Capacity 10, Drum Storage Orientation Vertical, Exterior Depth 69 3/4 in, Exterior Height 98 in, Exterior Width 145 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating Above a Spill Compliant Sump, Lockable Hinged Doors With Inside Release Provides Added Safety, Passive Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x36x68 (LC183668)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors, 4PK (ADI629-203-B-W-PKG-4)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors (ADI629-203-B-W)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- Denios Bulk Storage Lockers