Denios

Steel Spill Cart Drum, with Grating (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

  • Outside Dia. 34 in
  • Spill Containment Load Capacity 600 lb
  • Drain Included No
  • Spill Capacity 66 gal
  • Load Capacity 600 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 34 in
Height 40 in
Width 34 in
Inside Dia. 33 in
Length 34 in
Platform Width 34 in
Platform Length 34 in
Platform Height 8 in
Overall Height 40 in
Platform Size 34 in W x 34 L in x 8 in H

Description

Drum Spill Cart, Cart Material Steel, Color Blue, Composition Cart Material Steel, Platform Material: Steel, Grate Material: Steel, Features Secure Storage, Easily Removable Gratings, For Number of 55 gal. Drums 1, For Use With Standard Fork No, Forklift Pockets No Pockets, Grate Material Steel, Includes (2) Casters with Brake, Drum Strap, Grating, Handle, Includes Drain No, Includes Floor Lock Yes, Indoor/Outdoor Use Indoor, Inside Dia. 33 in, Load Capacity 600 lb, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.