Shop All Spill Containment Accessories
Denios
Steel Spill Cart, 16 gal, No Grating
Mfr # K17-3141
Zoro # G2997331
product price: $1,351.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Outside Dia. 25 in
- Spill Containment Load Capacity 450 lb
- Drain Included No
- Spill Capacity 16 gal
- Inside Dia. 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3141
- Zoro # G2997331
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 25 in |
Inside Dia. | 25 in |
Height | 41 in |
Width | 25 in |
Length | 35 in |
Platform Width | 25 in |
Platform Height | 15 in |
Overall Height | 41 in |
Platform Size | 25 in W x 35 in L x 15 in H |
Platform Length | 35 in |
Description
Spill Cart, Cart Material Steel, Color Blue, Composition Cart Material Steel, Platform Material: Steel, Features Secure Storage, For Number of 55 gal. Drums 0, For Use With Standard Fork No, Forklift Pockets No Pockets, Includes Handle, Includes Drain No, Includes Floor Lock Yes, Indoor/Outdoor Use Indoor, Inside Dia. 25 in, Load Capacity 450 lb, Manufacturer Warranty 1 yr, Outside Dia. 25 in, Overall Height 41 in, Platform Height 15 in, Platform Length 35 in, Platform Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Hivis Super Grip Glove Hv Lime Sml (0379RHVLSML)
- CHICAGO PROTECTIVE APPAREL Spats, 7", 18 oz., Yellow, Vinyl, PR (485-VCN)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 20PK (SB-1426ORG-20PK)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- Denios Spill Control Supplies