Shop All Industrial Storage Cabinets
Denios
Steel Bulk Storage Locker, 74 in W, 87 in H, Stationary
Mfr # K32-3527
Zoro # G3336317
product price: $5,347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,347.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Heavy Duty
- Overall Width 74 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K32-3527
- Zoro # G3336317
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 74 in |
Overall Height | 87 in |
Depth | 28 in |
Height | 87" |
Width | 74" |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | (8) 36 in x 24 in |
Shelf Depth | 24 in |
Overall Depth | 28 in |
Overall WxD | 74 in x 28 in |
Description
Bulk Storage Locker, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 8, Overall Depth 28 in, Overall Height 87 in, Overall Width 74 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Black (35-IWRK-400-BB)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-24-IND)
- DAYTON Bung Adapter, 304 Stainless Steel, 2 (55EC72)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- W & E SALES CO STORAGE CABINET 18-DRAWER*AV18-D (WE18D)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872SV-ME)
- Denios Industrial Storage Cabinets