Shop All General Purpose Metal Shelving
Denios
Starter Open Shelving 84", Steel
Mfr # K32-1105
Zoro # G3336299
product price: $1,602.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,602.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Color Blue
- Gauge 16
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K32-1105
- Zoro # G3336299
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 84 in |
Overall Width | 36 in |
Depth | 24" |
Height | 84" |
Width | 36" |
Overall WxD | 36 in x 24 in |
Description
Shelving Unit, Blue, Zinc-Plated, Frame Material Steel, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 16 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Duty Rating Medium-Duty, Includes (16) Clips, (4) Braces, (4) Posts, Top Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOZIER 1 in. H X 36 in. W X 15 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL315N.PLT)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- ZORO SELECT Worktable Caster Kit, PK4 (2KRE5)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- LYON Bulk Shelf Level (DD66023)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- Denios General Purpose Metal Shelving