Shop All Secondary Spill Containment
Denios
Splash Guard, Steel
Mfr # K17-1931
Zoro # G2285285
product price: $1,471.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- For Use With K17-3156, K17-8003, K17-1156, K17-8018
- Material Galvanized Steel
- Color Silver
- Height 4 ft
- Width 4 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-1931
- Zoro # G2285285
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 ft |
Width | 4 1/2 ft |
Length | 5 ft |
Dimensions | 5 ft x 4 1/2 ft x 4 ft |
Details
Item | Splash Guard |
For Use With | K17-3156, K17-8003, K17-1156, K17-8018 |
Material | Galvanized Steel |
Color | Silver |
Series | K17 |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
For Use With Brand | DENIOS IBC Dispensing Station |
For Use With Mfr. Model Number | K17-3156, K17-8003, K17-1156, K17-8018 |
Recycled Content (%) | No Recycled Content |
Number of Splash Guards | 1 |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Splash Guard, Color Silver, Dimensions 5 ft x 4 1/2 ft x 4 ft, For Use With K17-3156, K17-8003, K17-1156, K17-8018, For Use With Brand DENIOS IBC Dispensing Station, For Use With Mfr. Model Number K17-3156, K17-8003, K17-1156, K17-8018, Height 4 ft, Length 5 ft, Material Galvanized Steel, Number of Splash Guards 1, Recycled Content ( Percent) No Recycled Content, Series K17, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Width 4 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0352-NP_14x10)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 6'L x 4H (HBS-06)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- Denios Secondary Spill Containment