Shop All Spill Containment Accessories
Denios
Spill Tray, Silver, Steel, 3" H, 24" L
Mfr # K34-4710
Zoro # G709984745
product price: $12,196.99
/ea
Item requires special delivery charges. A $1,950.00 per item surcharge will be applied.
$12,196.99
Free 30-Day Returns
Key Features
- Composition Painted Steel; Powder Coated
- Overall Width 126 in
- Overall Depth 55 in
- Supports SPCC Compliance Yes
- Overall Height 192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K34-4710
- Zoro # G709984745
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Overall Width | 126 in |
Overall Depth | 55 in |
Overall Height | 192 in |
Details
Item | IBC Container Storage Rack |
Composition | Painted Steel; Powder Coated |
Supports SPCC Compliance | Yes |
Finish | Painted, Powder Coated |
Spill Capacity, gal. | 385 gal |
Number of IBC Totes | 6 |
Supports NPDES Compliance | Yes |
Load Capacity per Shelf, lb. | 10,000 lb |
Footplates | 55 in x 126 in |
Description
IBC Container Storage Rack, Composition Painted Steel; Powder Coated, Dimensions 126 in W x 55 in D x 192 in H, Finish Painted, Powder Coated, Footplates 55 in x 126 in, Load Capacity per Shelf, lb. 10,000 lb, Number of IBC Totes 6, Overall Depth 55 in, Overall Height 192 in, Overall Width 126 in, Rack Material Steel, Spill Capacity, gal. 385 gal, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- OBERON ARCâ„¢ Series 40 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-40KA-L)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-YBAG)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- Denios Spill Containment Accessories