Shop All Spill Containment Accessories
Denios
Spill Tray, Silver, Steel, 3" H, 24" L
Mfr # K31-1115
Zoro # G409984786
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Tray Material Steel
- Composition Steel
- Includes Drain No
- Connectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K31-1115
- Zoro # G409984786
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Height | 3 in |
Length | 24 in |
Details
Tray Material | Steel |
Composition | Steel |
Includes Drain | No |
Connectable | Yes |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Color | Silver |
Item | Spill Tray |
Spill Capacity | 11 gal |
Standards | NFPA, OSHA, SPCC |
Product Type | Spill Containment Tray |
Description
Spill Tray, Color Silver, Composition Steel, Connectable Yes, Diameter Not Applicable, Dimensions 24 in x 36 in x 3 in, Grate Color Not Applicable, Grate Compatible Grainger Part Number Not Applicable, Grate Connection Compatible Mfr. Model Number Not Applicable, Grate Material Not Applicable, Height 3 in, Includes Not Applicable, Includes Drain No, Inside Dia. Not Applicable, Length 24 in, Product Type Spill Containment Tray, Shape Rectangle, Spill Capacity 11 gal, Standards NFPA, OSHA, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- Denios Spill Control Supplies