Shop All Spill Containment Accessories
Denios
Spill Tray, Silver, Steel, 3" H, 18" L
Mfr # K34-4609
Zoro # G409984762
product price: $6,792.99
/ea
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$6,792.99
Free 30-Day Returns
Key Features
- Composition Painted Steel; Powder Coated
- Overall Depth 55 in
- Overall Width 66 in
- Load Capacity per Shelf, lb. 5,000 lb
- Finish Painted, Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K34-4609
- Zoro # G409984762
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Overall Depth | 55 in |
Overall Width | 66 in |
Overall Height | 144 in |
Details
Composition | Painted Steel; Powder Coated |
Item | IBC Container Storage Rack |
Load Capacity per Shelf, lb. | 5,000 lb |
Finish | Painted, Powder Coated |
Footplates | 55 in x 66 in |
Supports NPDES Compliance | Yes |
Number of IBC Totes | 2 |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 385 gal |
Description
IBC Container Storage Rack, Composition Painted Steel; Powder Coated, Dimensions 66 in W x 55 in D x 144 in H, Finish Painted, Powder Coated, Footplates 55 in x 66 in, Load Capacity per Shelf, lb. 5,000 lb, Number of IBC Totes 2, Overall Depth 55 in, Overall Height 144 in, Overall Width 66 in, Rack Material Steel, Spill Capacity, gal. 385 gal, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC, 1/2" Thick (406R0036BL)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- Denios Spill Control Supplies