Shop All Spill Containment Accessories
Denios
Spill Tray, Silver, Steel, 3" H, 18" L
Mfr # K31-1120
Zoro # G809984775
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Spill Containment Tray
- Includes Drain No
- Connectable Yes
- Supports SPCC Compliance Yes
- Standards NFPA, OSHA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K31-1120
- Zoro # G809984775
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 in |
Length | 18 in |
Width | 48 in |
Details
Item | Spill Tray |
Product Type | Spill Containment Tray |
Includes Drain | No |
Connectable | Yes |
Supports SPCC Compliance | Yes |
Standards | NFPA, OSHA, SPCC |
Composition | Steel |
Spill Capacity | 11 gal |
Tray Material | Steel |
Color | Silver |
Shape | Rectangle |
Description
Spill Tray, Color Silver, Composition Steel, Connectable Yes, Diameter Not Applicable, Dimensions 18 in x 48 in x 3 in, Grate Color Not Applicable, Grate Compatible Grainger Part Number Not Applicable, Grate Connection Compatible Mfr. Model Number Not Applicable, Grate Material Not Applicable, Height 3 in, Includes Not Applicable, Includes Drain No, Inside Dia. Not Applicable, Length 18 in, Product Type Spill Containment Tray, Shape Rectangle, Spill Capacity 11 gal, Standards NFPA, OSHA, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Black-M (10165-31-1-BLK-M)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- BRADY Banding Tape, Green, 1 In. W, 90 ft. L (36304)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- Denios Spill Containment Accessories