Shop All Spill Containment Accessories
Denios
Spill Tray, Silver, Steel, 3" H, 18" L
Mfr # K31-1110
Zoro # G109984796
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tray Material Steel
- Width 36 in
- Composition Steel
- Length 18 in
- Supports SPCC Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K31-1110
- Zoro # G109984796
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Length | 18 in |
Height | 3 in |
Details
Tray Material | Steel |
Composition | Steel |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Product Type | Spill Containment Tray |
Includes Drain | No |
Connectable | Yes |
Color | Silver |
Item | Spill Tray |
Standards | NFPA, OSHA, SPCC |
Spill Capacity | 8 gal |
Description
Spill Tray, Color Silver, Composition Steel, Connectable Yes, Diameter Not Applicable, Dimensions 18 in x 3 in x 3 in, Grate Color Not Applicable, Grate Compatible Grainger Part Number Not Applicable, Grate Connection Compatible Mfr. Model Number Not Applicable, Grate Material Not Applicable, Height 3 in, Includes Not Applicable, Includes Drain No, Inside Dia. Not Applicable, Length 18 in, Product Type Spill Containment Tray, Shape Rectangle, Spill Capacity 8 gal, Standards NFPA, OSHA, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT224)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 50PK (SB-1426WHT-50PK)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- Denios Spill Control Supplies