Shop All Spill Containment Accessories
Denios
Spill Tray, Polyethylene, 7 1/10" H
Mfr # K32-1928
Zoro # G309984756
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 21 gal
- Composition Polyethylene
- Grate Color Blue
- Shape Rectangle
- Width 30 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K32-1928
- Zoro # G309984756
- Country of Origin Germany
- Category Spill Containment Accessories
Dimensions
Width | 30 9/10 in |
Length | 30 9/10 in |
Height | 7 1/10 in |
Details
Spill Capacity | 21 gal |
Composition | Polyethylene |
Grate Color | Blue |
Shape | Rectangle |
Includes Drain | No |
Color | Black, Blue |
Includes | Grating; Leak Indicator |
Item | Spill Tray |
Supports SPCC Compliance | Yes |
Connectable | Yes |
Product Type | Spill Containment Tray |
Tray Material | Polyethylene |
Grate Material | Polyethylene |
Standards | NFPA, OSHA, SPCC |
Description
Spill Tray, Color Black, Blue, Composition Polyethylene, Connectable Yes, Diameter Not Applicable, Dimensions 30.9 in x 30.9 in x 7 in, Grate Color Blue, Grate Material Polyethylene, Height 7 1/10 in, Includes Grating; Leak Indicator, Includes Drain No, Inside Dia. Not Applicable, Length 30 9/10 in, Product Type Spill Containment Tray, Shape Rectangle, Spill Capacity 21 gal, Standards NFPA, OSHA, SPCC, Supports SPCC Compliance Yes, Tray Material Polyethylene, Width 30 9/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- CHILL-ITS BY ERGODYNE Cooling Hat, Orange, One Size (6650)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-2.5)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- Denios Spill Containment Accessories