Shop All Spill Containment Accessories
Denios
Spill Tray, Polyethylene, 7 1/10" H
Mfr # K32-1924
Zoro # G009984766
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain No
- Grate Color Blue
- Width 23 3/10 in
- Product Type Spill Containment Tray
- Connectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K32-1924
- Zoro # G009984766
- Country of Origin Germany
- Category Spill Containment Accessories
Dimensions
Width | 23 3/10 in |
Height | 7 1/10 in |
Length | 15 4/5 in |
Details
Includes Drain | No |
Grate Color | Blue |
Product Type | Spill Containment Tray |
Connectable | Yes |
Supports SPCC Compliance | Yes |
Composition | Polyethylene |
Grate Material | Polyethylene |
Item | Spill Tray |
Spill Capacity | 8 gal |
Tray Material | Polyethylene |
Shape | Rectangle |
Color | Black, Blue |
Includes | Grating; Leak Indicator |
Standards | NFPA, OSHA, SPCC |
Description
Spill Tray, Color Black, Blue, Composition Polyethylene, Connectable Yes, Diameter Not Applicable, Dimensions 15.8 in x 23.3 in x 7.1 in, Grate Color Blue, Grate Material Polyethylene, Height 7 1/10 in, Includes Grating; Leak Indicator, Includes Drain No, Inside Dia. Not Applicable, Length 15 4/5 in, Product Type Spill Containment Tray, Shape Rectangle, Spill Capacity 8 gal, Standards NFPA, OSHA, SPCC, Supports SPCC Compliance Yes, Tray Material Polyethylene, Width 23 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- MARCOM Electrical Safety DVD (V0000989EM)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- ULTRATECH Drain Plug (9960)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- Denios Spill Control Supplies