Shop All Secondary Spill Containment
Denios
Spill Pallet, 95 gal, Steel
Mfr # K19-3109
Zoro # G605653165
product price: $2,165.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,165.99
Free 30-Day Returns
Key Features
- Pallet Material Steel
- Usable Width 48 in
- Load Capacity 3,600 lb
- Grate Material Galvanized Steel
- Manufacturer Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3109
- Zoro # G605653165
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Usable Width | 48 in |
Length | 74 in |
Height | 11 in |
Max Fork Height | 3 1/2 in |
Width | 48 in |
Max Fork Width | 62 in |
Dimensions | 74 in L x 48 in W x 11 in H |
Usable Length | 74 in |
Description
Spill Pallet, Spill Capacity 95 gal, Length 74 in, Width 48 in, Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- MOON AMERICAN Rocker Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In (363-25220621)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC)
- Denios Secondary Spill Containment