Shop All Secondary Spill Containment
Denios
Spill Pallet, 86 gal, Steel
Mfr # K19-3100
Zoro # G805653170
product price: $1,569.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,569.99
Free 30-Day Returns
Key Features
- Spill Capacity 86 gal
- Indoor/Outdoor Use Indoor, Outdoor
- Brand and Series DENIOS K19 Series
- Load Capacity 1,800 lb
- For Use With Standard Fork Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3100
- Zoro # G805653170
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Usable Width | 34 in |
Dimensions | 91 in L x 34 in W x 12 in H |
Usable Length | 91 in |
Width | 34 in |
Max Fork Width | 80 in |
Length | 91 in |
Max Fork Height | 3 1/2 in |
Height | 12 in |
Description
Spill Pallet, Spill Capacity 86 gal, Length 91 in, Width 34 in, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- PIG PIG Utility Containment Tray 40.25" L x 28.25" W x 5" H (PAK921)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- VESTIL Yellow Drum Retention Basin, 49x49x14, 4 Drum, Steel (VSRB-YL-4)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- Denios Secondary Spill Containment