Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-3107
Zoro # G505653166
product price: $1,811.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,811.99
Free 30-Day Returns
Key Features
- Recycled Content (%) No Recycled Content
- Product Type Spill Platform Truck
- For Number of 55 gal. Drums 2
- Wheels 4
- Standards NFPA, OSHA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3107
- Zoro # G505653166
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Overall Height | 42 in |
Platform Height | 11 in |
Platform Size | 52 in W x 34 in L x 11 in H |
Inside Dia. | 34 in |
Platform Width | 34 in |
Outside Dia. | 52 in |
Platform Length | 70 in |
Description
Spill Containment Cart, Cart Material Steel, Color Blue, Composition Cart Material Steel, Platform Material: Galvanized Steel, Features 100 Percent Tested and Guaranteed Leak-Free, Easily Removable Planks, Solidly Welded All Steel Construction for Extended Life, For Number of 55 gal. Drums 2, For Use With Standard Fork No, Grate Material Steel, Includes Mountable Handle, Includes Drain No, Includes Floor Lock Yes, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 34 in, Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-87)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, L (4NHD4)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ULTRATECH Dolly for Flat Bottom Style Ultra-Spill Collectors (0417)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- ULTRATECH Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, 50 lbs., Polyethylene (2395)
- Denios Secondary Spill Containment