Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-3106
Zoro # G405653167
product price: $1,496.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,496.99
Free 30-Day Returns
Key Features
- Wheels 4
- Manufacturer Warranty 1 yr
- Cart Material Steel
- Series K19
- Standards NFPA, OSHA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3106
- Zoro # G405653167
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Inside Dia. | 34 in |
Platform Size | 38 in W x 34 in L x 15 in H |
Platform Width | 34 in |
Outside Dia. | 38 in |
Overall Height | 42 in |
Platform Length | 55 in |
Platform Height | 15 in |
Description
Spill Containment Cart, Cart Material Steel, Color Blue, Composition Cart Material Steel, Platform Material: Galvanized Steel, Features 100 Percent Tested and Guaranteed Leak-Free, Easily Removable Planks, Solidly Welded All Steel Construction for Extended Life, For Number of 55 gal. Drums 1, For Use With Standard Fork No, Grate Material Steel, Includes Mountable Handle, Includes Drain No, Includes Floor Lock Yes, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 34 in, Load Capacity 450 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- SALISBURY Elec Glove Protector, 10-1/2, Ylw/Orng, PR (LP5S/10H)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- Denios Spill Control Supplies