Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-3104
Zoro # G405653174
product price: $1,882.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,882.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Usable Width 34 in
- Grate Color Gray
- Side Wall Type Rigid
- Space Saving Features Stackable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3104
- Zoro # G405653174
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Usable Width | 34 in |
Width | 34 in |
Usable Length | 113 in |
Height | 9 in |
Length | 113 in |
Max Fork Width | 95 in |
Max Fork Height | 3 1/2 in |
Dimensions | 113 in L x 34 in W x 9 in H |
Description
Spill Pallet, Spill Capacity 66 gal, Length 113 in, Width 34 in, Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1955S)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- PIG PIG Utility Containment Tray 40.25" L x 28.25" W x 5" H (PAK921)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE-D)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- Denios Spill Control Supplies