Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-3103
Zoro # G305653175
product price: $1,546.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Recycled Content (%) No Recycled Content
- Height 12 in
- Dimensions 49 in L x 48 in W x 12 in H
- Max Fork Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3103
- Zoro # G305653175
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 12 in |
Dimensions | 49 in L x 48 in W x 12 in H |
Max Fork Height | 3 1/2 in |
Width | 48 in |
Usable Length | 49 in |
Length | 49 in |
Usable Width | 48 in |
Max Fork Width | 40 in |
Description
Spill Pallet, Spill Capacity 66 gal, Length 49 in, Width 48 in, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTEC Dewatering Bag, 10x15, 12 oz. (SB1015-12)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-12)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0001-RD_5X3.5)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- ULTRATECH Pull Over Cover (2810)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- Denios Spill Control Supplies