Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-3102
Zoro # G205653176
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Includes Drain No
- Usable Width 34 in
- Grate Material Galvanized Steel
- Recycled Content (%) No Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K19-3102
- Zoro # G205653176
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Usable Width | 34 in |
Max Fork Height | 3 1/2 in |
Usable Length | 57 in |
Width | 34 in |
Height | 15 in |
Max Fork Width | 41 in |
Dimensions | 57 in L x 35 in W x 15 in H |
Length | 57 in |
Description
Spill Pallet, Spill Capacity 66 gal, Length 57 in, Width 34 in, Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- KLEIN TOOLS Leather All Purpose Gloves, Small (60606)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, M, PK12 (5360M)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- Denios Secondary Spill Containment