Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-3101
Zoro # G205653169
original price:
$1,250.64
5% off
new price: $1,187.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,187.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Indoor/Outdoor Use Indoor, Outdoor
- Brand and Series DENIOS K19 Series
- Product Type Spill Pallet
- Max Fork Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3101
- Zoro # G205653169
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Max Fork Width | 26 in |
Width | 34 in |
Length | 37 in |
Usable Length | 37 in |
Usable Width | 34 in |
Dimensions | 37 in L x 34 in W x 19 in H |
Height | 19 in |
Max Fork Height | 3 1/2 in |
Description
Spill Pallet, Spill Capacity 66 gal, Length 37 in, Width 34 in, Height 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- PIG Drip Pad System, 4 gal Spill Capacity, polypropylene (PAK227)
- Denios Spill Control Supplies