Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-1103
Zoro # G605653172
product price: $1,700.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,700.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Brand and Series DENIOS K19 Series
- Standards SPCC; OSHA; NFPA
- Pallet Color Light gray
- Indoor/Outdoor Use Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-1103
- Zoro # G605653172
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Dimensions | 49 in L x 48 in W x 12 in H |
Length | 49 in |
Max Fork Width | 40 in |
Width | 48 in |
Usable Length | 49 in |
Usable Width | 48 in |
Max Fork Height | 3 1/2 in |
Height | 12 in |
Description
Spill Pallet, Spill Capacity 66 gal, Length 49 in, Width 48 in, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- FIELD TUFF Driveway Draggin 7' (ATV-07DWD)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- Denios Secondary Spill Containment