Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-1102
Zoro # G005653161
original price:
$1,606.40
4% off
new price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Side Wall Type Rigid
- Pallet Color Light gray
- Dimensions 57 in L x 35 in W x 15 in H
- Max Fork Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-1102
- Zoro # G005653161
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Dimensions | 57 in L x 35 in W x 15 in H |
Max Fork Height | 3 1/2 in |
Max Fork Width | 41 in |
Length | 57 in |
Usable Width | 34 in |
Height | 15 in |
Usable Length | 57 in |
Width | 34 in |
Description
Spill Pallet, Spill Capacity 66 gal, Length 57 in, Width 34 in, Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- MASTER LOCK Zenex Lockout Padlock, KD, Yellow, 3"H (411YLW)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- Denios Spill Control Supplies