Shop All Secondary Spill Containment
Denios
Spill Pallet, 66 gal, Steel
Mfr # K19-1101
Zoro # G805653163
product price: $1,306.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Space Saving Features Stackable
- Max Fork Width 26 in
- Low Profile No
- Inline No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-1101
- Zoro # G805653163
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Max Fork Width | 26 in |
Max Fork Height | 3 1/2 in |
Length | 37 in |
Usable Length | 37 in |
Height | 19 in |
Width | 34 in |
Usable Width | 34 in |
Dimensions | 37 in L x 34 in W x 19 in H |
Description
Spill Pallet, Spill Capacity 66 gal, Length 37 in, Width 34 in, Height 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RC (ESN34RC)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- ULTRATECH Tarp Cover, 64" L (1055)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- Denios Spill Control Supplies