Shop All Secondary Spill Containment
Denios
Spill Pallet, 385 gal, Steel
Mfr # K19-3123
Zoro # G305653168
original price:
$4,040.65
4% off
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$3,838.99
Free 30-Day Returns
Key Features
- Spill Capacity 385 gal
- Includes Overflow Bladder No
- Composition Steel
- Includes Drain No
- Supports SPCC Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K19-3123
- Zoro # G305653168
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Max Fork Height | 3 1/2 in |
Dimensions | 113 in L x 54 in W x 22 in H |
Height | 22 in |
Usable Width | 54 in |
Usable Length | 113 in |
Length | 113 in |
Max Fork Width | 88 in |
Width | 54 in |
Description
Spill Pallet, Spill Capacity 385 gal, Length 113 in, Width 54 in, Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- ULTRATECH Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene (5300)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 2 Drum, 2575 lb., Steel (1180)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- Denios Spill Control Supplies