Shop All Secondary Spill Containment
Denios
Spill Pallet, 385 gal, Steel
Mfr # K19-3122
Zoro # G705653164
original price:
$3,736.65
5% off
new price: $3,549.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,549.99
Free 30-Day Returns
Key Features
- Spill Capacity 385 gal
- Indoor/Outdoor Use Indoor, Outdoor
- Usable Length 57 in
- Grate Material Galvanized Steel
- Grate Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3122
- Zoro # G705653164
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Usable Length | 57 in |
Length | 57 in |
Width | 55 in |
Height | 44 in |
Max Fork Width | 30 in |
Usable Width | 55 in |
Max Fork Height | 3 1/2 in |
Dimensions | 57 in L x 55 in W x 44 in H |
Description
Spill Pallet, Spill Capacity 385 gal, Length 57 in, Width 55 in, Height 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- AVON PROTECTION Combination Cartridge/Filter, threaded, CN, CS, P100, Black, 4 PK, EN 14387, NIOSH (CTCF50)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- CONDOR Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BC)
- Denios Secondary Spill Containment