Shop All Secondary Spill Containment
Denios
Spill Pallet, 124 gal, Steel
Mfr # K19-3105
Zoro # G505653173
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,533.99
Free 30-Day Returns
Key Features
- Product Weight 482 lb
- Recycled Content (%) No Recycled Content
- Low Profile No
- Width 48 in
- Max Fork Width 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K19-3105
- Zoro # G505653173
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 48 in |
Max Fork Width | 90 in |
Length | 98 in |
Max Fork Height | 3 1/2 in |
Height | 11 in |
Dimensions | 98 in L x 48 in W x 11 in H |
Usable Length | 98 in |
Usable Width | 48 in |
Description
Spill Pallet, Spill Capacity 124 gal, Length 98 in, Width 48 in, Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-710SFR-UV)
- MCR SAFETY Crews 135-212 Black Elastic Eyeglass Strap (135-212)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- JUSTRITE 3 Drum Plastic Pallet, In-line, without Drain, Yellow - 28626 (28626)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- Denios Spill Control Supplies