Shop All Secondary Spill Containment
Denios
Spill Pallet, 124 gal, Steel
Mfr # K19-1105
Zoro # G705653171
product price: $2,786.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,786.99
Free 30-Day Returns
Key Features
- Pallet Material Steel
- Includes Drain No
- Indoor/Outdoor Use Indoor, Outdoor
- Low Profile No
- Pallet Color Light gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-1105
- Zoro # G705653171
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Usable Width | 48 in |
Width | 48 in |
Length | 98 in |
Max Fork Height | 3 1/2 in |
Max Fork Width | 90 in |
Usable Length | 98 in |
Dimensions | 98 in L x 48 in W x 11 in H |
Height | 11 in |
Description
Spill Pallet, Spill Capacity 124 gal, Length 98 in, Width 48 in, Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Blue (V29)
- TOMMYCO Safefoam Kneeler Mixed (OP888)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5136)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- Denios Secondary Spill Containment