Shop All Secondary Spill Containment
Denios
Spill Containment Sump, 78 gal. Spill Capacity, 1200 lb., Steel
Mfr # K17-3082
Zoro # G9810306
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Standards EPA, IBC, IFC, NFPA 30
- For Use With (2) Drum Vertical Cabinets
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3082
- Zoro # G9810306
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Depth | 36" |
Width | 36 in |
Height | 11 in |
Length | 62 in |
Bottom Inside Widths | 36 in |
Bottom Inside Lengths | 62 in |
Dimensions | 62 in x 36 in x 11 in |
For Flammable Cabinet Size | 2-Drum Vertical Cabinets |
Bottom Inside Dimensions | 62 in x 36 in |
Description
Safety Cabinet Spill Containment Sump, Bottom Inside Dimensions 62 in x 36 in, Bottom Inside Length 62 in, Bottom Inside Width 36 in, Color Blue, Dimensions 62 in x 36 in x 11 in, Includes Drain No, For Container Type Drum, For Flammable Cabinet Size 2-Drum Vertical Cabinets, For Use With Container Type/Spill Capacity 2 Drum 78 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 11 in, Includes (2) Galvanized Braces, Indoor/Outdoor Use Indoor, Product Type Spill Pallet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472T97 (472T97)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBDUG)
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (10080455)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- Denios Secondary Spill Containment