Shop All Secondary Spill Containment
Denios
Spill Containment Sump, 70 gal Spill Capacity, 600 lb, Steel
Mfr # K17-3081
Zoro # G9810315
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Spill Capacity 70 gal
- Standards OSHA, SPCC
- Depth 36 in
- Color Blue
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K17-3081
- Zoro # G9810315
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Depth | 36 in |
Height | 14 in |
Width | 36 in |
Length | 36 in |
For Flammable Cabinet Size | 1-Drum Vertical Cabinets |
Dimensions | 36 in x 36 in x 14 in |
Details
Spill Capacity | 70 gal |
Standards | OSHA, SPCC |
Color | Blue |
Item | Safety Cabinet Spill Containment Sump |
Includes | (2) Galvanized Braces |
Sub-Category | Risers and Stands |
Load Capacity | 600 lb |
For Use With | (1) Drum Vertical Cabinets |
Cabinet Accessories Subcategory | Trays |
Material | Steel |
Spill Capacity, gal. | 70 gal |
Description
Safety Cabinet Spill Containment Sump, Color Blue, Dimensions 36 in x 36 in x 14 in, For Flammable Cabinet Size 1-Drum Vertical Cabinets, Height 14 in, Includes (2) Galvanized Braces, Length 36 in, Spill Capacity 70 gal, Load Capacity 600 lb, Standards OSHA, SPCC, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- GEC Global Industrial High Profile Connectable Spill Berm, 5'L x 4inW x 4-1/2inH (670613)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- Denios Secondary Spill Containment